Shop All Plate Casters
Albion
6" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, Total Lock Brake, Loads Up To 1000 lb
Mfr # 16XI06201ST
Zoro # G300712754
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 1000 lb
- Number of Wheels 1
- Wheel Dia. 6 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16XI06201ST
- Zoro # G300712754
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 7 1/4 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 1000 lb, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Wheel, Gray Urethn, 6" x 2", Prec Brg (P-UP-060X020/050K)
- CRAMER 1 Step, Folding Step Stool, Blue (50051PK-63)
- TIVOLI Platform Ladder, Aluminum Side Handrails (PROPSHR)
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP2436A3B8AC2P6)
- ALBION 4" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 700 lb (16XA04201R)
- ALBION 5" X 2" Non-Marking Polyurethane Premium Swivel Caster, Face Brake, Loads Up To 900 lb (18EG05229SFBE)
- ALBION 4" X 1-1/4" Non-Marking Rubber Soft Round Swivel Caster, No Brake, Loads Up To 250 lb (P2XR04028S)
- ALBION 4" X 2" Non-Marking Polyurethane X-Treme Rigid Caster, No Brake, Loads Up To 1000 lb (16XI04201R)
- ALBION 5" X 1-7/8" Cast Iron Rigid Caster, No Brake, Loads Up To 1250 lb (16CA05201R)
- ALBION 4" X 1-7/8" Cast Iron Swivel Caster, Face Brake, Loads Up To 1000 lb (16CA04201SFBA)
- SERVICE CASTER 6 Inch Heavy Duty Semi Steel Caster Set with Roller Bearings SCC, 4PK (SCC-35S620-SSR-4)
- Albion Casters