Shop All Plate Casters
Albion
6" X 2" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 1250 lb
Mfr # 16XA06201ST
Zoro # G800712971
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 1250 lb
- Number of Wheels 1
- Wheel Dia. 6 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16XA06201ST
- Zoro # G800712971
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Overall Wheel Width | 2 in |
Mounting Height | 7-1/4 in |
Mounting Plate Size | 4 in X 4-1/2 in |
For Axle Dia. | 1/2 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 900 lb, Swivel Lock Type Total Lock, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Adjustable Lifting Beam, 2000 lb., 72 In (20-1-6)
- LITTLE GIANT Adj. Multi-Shelf Truck, 3-Shelf, 24 x 48", Steel, 4 Shelves, 800 lb Per Shelf (AM-3A-2448-6PY)
- LIFT-ALL Web Sling, Type 3, 15 ft L, 4 in W, Polyester, Silver (EE2804TFX15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (NER005LD-15)
- ALBION 5" X 2" Non-Marking Polyurethane Round Swivel Caster, Face Brake, Loads Up To 1000 lb (16PM05228SFBA)
- ALBION 5" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Face Contact Brake, Loads Up To 250 lb (P2XA05031SF)
- ALBION 6" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1250 lb (18AX06228S)
- ALBION 4" X 1-7/8" Cast Iron Swivel Caster, Face Brake, Loads Up To 1000 lb (16CA04201SFBA)
- ALBION 8" X 2" Cast Iron Swivel Caster, No Brake, Loads Up To 1250 lb (16CA08201S)
- ALBION 4" X 2" Non-Marking Polypropylene Rigid Caster, No Brake, Loads Up To 450 lb (16PB04201R)
- TENNSCO Caster Kit, 36 in W x 24 in D, Lt Gray (CK24LGY)
- Albion Plate Casters