Shop All Plate Casters
Albion
6" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 900 lb
Mfr # 05XA06201SFBD
Zoro # G100712787
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 900 lb
- Number of Wheels 1
- Wheel Dia. 6 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 05XA06201SFBD
- Zoro # G100712787
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Overall Wheel Width | 2 in |
Swivel Radius | 4 7/8 in |
Mounting Bolt Dia. | 3/8 in |
For Axle Dia. | 1/2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Mounting Height | 7-1/2 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow/Black (EEF1-901CE-4)
- LITTLE GIANT Hand Truck, Continuous, Pneumatic (T-132-10P)
- ZORO SELECT Solid Wheel, Sawtooth, 8-1/2" Dia., 3" W (53CM54)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103228XSU)
- ALBION 8" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1000 lb (05XA08201SFBD)
- ALBION 6" X 2" Non-Marking Rubber Monoprene Rigid Caster, No Brake, Loads Up To 250 lb (16SZ06228R)
- ALBION 6" X 2" Non-Marking Rubber Soft Round Rigid Caster, No Brake, Loads Up To 450 lb (16XR06201R)
- ALBION 8" X 2" Non-Marking Phenolic Swivel Caster, Face Brake, Loads Up To 1250 lb (16TM08201SFBA)
- ALBION 6" X 2" Non-Marking Polypropylene Rigid Caster, No Brake, Loads Up To 750 lb (16PB06201R)
- ALBION 4" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 700 lb (16XA04201R)
- ALBION 8" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 1250 lb (16TM08201S)
- Albion Plate Casters