Shop All Plate Casters
Albion
6" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1200 lb
Mfr # 16PI06201R
Zoro # G600712935
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 1200 lb
- Number of Wheels 1
- Wheel Dia. 6 in
- Wheel Width 2 in
- Caster Stem Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16PI06201R
- Zoro # G600712935
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Overall Wheel Width | 2 in |
For Axle Dia. | 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 7-1/4 in |
Swivel Radius | 0 in |
Hub Length | 2 3/16 in |
Description
Rigid, Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Flat Tread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER Cambro H06001 Dish Caddies Replacement Locking Caster - SCC (CAM-SCC-20S514-TPRB-TLB)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 4 in W, Polyester, Yellow (EE2604DFX14)
- ZORO SELECT Manual Platform Lift Trucks, Manual, 750 lb Load Capacity, Foot Pump Lift Control (260010)
- ZORO SELECT Tilt Truck, Light-Duty, 1-1/8 cu yd, Orange (1.1CU-L ORANGE)
- ALBION 6" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1200 lb (16PI06201S)
- ALBION 4" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 600 lb (18EG04229R)
- ALBION 5" X 1-1/4" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 250 lb (P2XA05031S)
- ALBION 5" X 2" Non-Marking Polypropylene Swivel Caster, No Brake, Loads Up To 550 lb (16PB05201S)
- ALBION 6" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, Face Brake, Loads Up To 1000 lb (16XI06201SFBA)
- ALBION 5" X 2" Non-Marking Polyurethane Premium Swivel Caster, Total Lock Brake, Loads Up To 900 lb (16EG05201ST)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Semi Steel Swivel Caster with Roller Bearing SCC (SCC-35S820-SSR)
- Albion Plate Casters