Shop All Plate Casters
Albion
6" X 2" Non-Marking Polyurethane Premium Swivel Caster, Face Brake, Loads Up To 1100 lb
Mfr # 18EG06229SFBE
Zoro # G8093419
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Kingpinless Swivel
- Load Rating 1100 lb
- Number of Wheels 1
- Wheel Dia. 6 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 18EG06229SFBE
- Zoro # G8093419
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Mounting Height | 7-1/2 in |
Description
Swivel, Maintenance-Free Plate Caster, Load Rating 1100 lb, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 0, Caster Brake Type Face Contact Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Turnbuckle, 3/8 x6", JandJ Galv (93900101)
- NASHVILLE WIRE Rolling Cart Shelf, For use with Rc2 Cart (RC2963SHELF)
- SERVICE CASTER 4 Inch Maroon Polyurethane 12 MM Threaded Stem Caster Set with Brake (SCC-TS20S414-PPUB-MRN-PLB-M1215-4)
- SELKIRK Thimble Wall Insultd 6In (206463)
- ALBION 8" X 2" Non-Marking Phenolic Rigid Caster, No Brake, Loads Up To 1250 lb (16TM08201R)
- ALBION 4" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, Face Brake, Loads Up To 1000 lb (16XI04201SFBA)
- ALBION 6" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 1200 lb (16TM06201S)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 800 lb (18AX04228S)
- ALBION 6" X 2" Non-Marking Rubber Monoprene Swivel Caster, No Brake, Loads Up To 250 lb (16SZ06228S)
- ALBION 4" X 1-7/8" Cast Iron Rigid Caster, No Brake, Loads Up To 1000 lb (16CA04201R)
- ZORO SELECT Swivel Plate Caster, Nylon, 5 in., 400 lb, Wht, C (L-PO 125G-12)
- Albion Casters