Shop All Plate Casters
Albion
6" X 2" Non-Marking Polyurethane Premium Swivel Caster, Face Brake, Loads Up To 1100 lb
Mfr # 16EG06201SFBA
Zoro # G8661799
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 1100 lb
- Number of Wheels 1
- Wheel Dia. 6 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16EG06201SFBA
- Zoro # G8661799
- UPC # N
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 4 3/4 in |
Overall Wheel Width | 2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Mounting Height | 7-1/4 in |
For Axle Dia. | 1/2 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 1100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 12 ft L, 3 in W, Polyester, Yellow (EE1803DFX12)
- ZORO SELECT Wheel Chock, 8 In, Formed Steel (3KR56)
- TMI Cooler/Freezer Strip Door, Rnfrcd, 7ftH (999-00035)
- MCGUIRE EOD Lip Extension, Lip Lock For Mech Lif (523-352)
- ALBION 8" X 2" Cast Iron Swivel Caster, No Brake, Loads Up To 1250 lb (16CA08201S)
- ALBION 4" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 700 lb (16XA04201R)
- ALBION 4" X 1-1/4" Non-Marking Rubber Soft Round Rigid Caster, No Brake, Loads Up To 250 lb (P2XR04028R)
- ALBION 4" X 2" Non-Marking Polyurethane Premium Swivel Caster, Total Lock Brake, Loads Up To 600 lb (16EG04201ST)
- ALBION 5" X 2" Non-Marking Elastomer Swivel Caster, Total Lock Brake, Loads Up To 1000 (16SE05228ST)
- ALBION 4" X 1-1/4" Non-Marking Rubber Soft Round Swivel Caster, Face Contact Brake, Loads Up To 250 lb (P2XR04028SF)
- HAMILTON Extra Heavy Duty Dual-Wheel Swivel Caster, 6" x 3" DuraGlide Wheel 1" thick Polyurethane Wheels (S-EHD2-63GB95)
- Albion Plate Casters