Shop All Plate Casters
Albion
6" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 1100 lb
Mfr # 18EG06229R
Zoro # G8092414
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 1100 lb
- Number of Wheels 1
- Wheel Dia. 6 in
- Wheel Width 2 in
- Caster Stem Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 18EG06229R
- Zoro # G8092414
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 7-1/2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Description
Rigid, Maintenance-Free Plate Caster, Load Rating 1100 lb, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 0, Caster Brake Type No Brake Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ Universal Steel Wire Post Shelving Caster Set, 5" Polyurethane Wheel (HD5050-12-PLY-CB-F-TG-TLB-S04)
- ALL GEAR Bull Rope, PES/Nylon, 3/4 In. dia., 600ft L (AGBR34600)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 1-1/4" x 18 (EETBGV114X18)
- HAMILTON Plastex Wheel 12X2-1/2 1Rb (W-1225-P-1)
- ALBION 4" X 2" Non-Marking Polyurethane Premium Swivel Caster, Total Lock Brake, Loads Up To 600 lb (16EG04201ST)
- ALBION 6" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, Face Brake, Loads Up To 1000 lb (16XI06201SFBA)
- ALBION 6" X 2" Non-Marking Polypropylene Swivel Caster, Total Lock Brake, Loads Up To 750 lb (16PB06201ST)
- ALBION 4" X 2" Non-Marking Polyurethane X-Treme Rigid Caster, No Brake, Loads Up To 1000 lb (16XI04201R)
- ALBION 6" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1230 lb (16PD06201SFBA)
- ALBION 6" X 2" Non-Marking Nylon Maxim Rigid Caster, No Brake, Loads Up To 1200 lb (16NG06201R)
- SERVICE CASTER 5 Inch Heavy Duty Red Poly on Cast Iron Rigid Caster with Roller Bearing SCC (SCC-35R520-PUR-RS)
- Albion Casters