Shop All Plate Casters
Albion
6" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 1100 lb
Mfr # 16EG06201R
Zoro # G8661491
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Product Group Rigid Caster
- Load Rating 1100 lb
- Number of Wheels 1
- Wheel/Tread Material Polyurethane - Premium
- Wheel/Tread Hardness Rating Hard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16EG06201R
- Zoro # G8661491
- UPC # N
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Height | 7-1/4 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 0 in |
For Axle Dia. | 1/2 in |
Overall Wheel Width | 2 in |
Hub Length | 2 3/16 in |
Description
Rigid, Caster, Load Rating 1100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 20BF (S20)
- VESTIL Optional Steel Handle PCS-HDL for Interlocking Plastic Dolly (PCS-HDL)
- VESTIL Beam Tongs, 2 Ton, 8"Max Beam Width (BT-40)
- BISHAMON Pallet Positioner, 3 Ramps (EZO-25E-3S)
- ALBION 6" X 2" Non-Marking Polyurethane Premium Swivel Caster, No Brake, Loads Up To 1100 lb (16EG06201S)
- ALBION Caster Wheel, 6"x2", Maroon (AX0622808MAX)
- ALBION 4" X 1-7/8" Cast Iron Rigid Caster, No Brake, Loads Up To 1000 lb (16CA04201R)
- ALBION 8" X 2" Non-Marking Polyurethane Round Swivel Caster, No Brake, Loads Up To 1250 lb (18PM08228S)
- ALBION 6" X 2" Cast Iron V Grove Rigid Caster, No Brake, Loads Up To 1000 lb (16VG06201R)
- ALBION 6" X 2" Non-Marking Nylon Maxim Rigid Caster, No Brake, Loads Up To 1200 lb (16NG06201R)
- ZORO SELECT Standard Plate Caster, Swivel, 175 lb. (LDA-POA 50G)
- Albion Plate Casters