Shop All Plate Casters
Albion
6" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 1100 lb
Mfr # 120EG06228R
Zoro # G7282187
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 1100 lb
- Number of Wheels 1
- Wheel Dia. 6 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 120EG06228R
- Zoro # G7282187
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Hub Length | 2 3/16 in |
Mounting Height | 7-1/2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Description
Rigid, Corrosion-Resistant Kingpinless Plate Caster, Load Rating 1100 lb, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNUFFI Edge Guard, Square, Black/Yellow (60-6760)
- US CARGO CONTROL 5/32" Wire Rope Clip Stainless Steel Type 304 (PCWRC532SS304)
- ZORO SELECT Fork Extensions, Yellow, 6 x 96 In, Pk2 (2KFH2)
- CAMPBELL CHAIN & FITTINGS CHAIN DBL LOOP #1 ZN250' (T0720127N)
- ALBION 6" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 1100 lb (16EG06201R)
- ALBION 4" X 2" Non-Marking Phenolic Swivel Caster, Total Lock Brake, Loads Up To 800 lb (16TM04201ST)
- ALBION 5" X 2" Non-Marking Elastomer Swivel Caster, No Brake, Loads Up To 1000 (16SE05228S)
- ALBION 4" X 2" Non-Marking Nylon Hd Glass Filled Swivel Caster, Face Brake, Loads Up To 1000 lb (05DT04201SFBD)
- ALBION 5" X 2" Non-Marking Nylon Hd Glass Filled Swivel Caster, No Brake, Loads Up To 1200 lb (16DT05201S)
- ALBION 16 Series Floor Lock (90TM06501S)
- ZORO SELECT Kngpls Plat Cstr, Swl, Cst Irn, 4 in, 700 lb (TSH100CI1HT24)
- Albion Plate Casters