Shop All Plate Casters
Albion
6" X 2" Non-Marking Polypropylene Rigid Caster, No Brake, Loads Up To 750 lb
Mfr # 16PB06201R
Zoro # G800712889
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 750 lb
- Number of Wheels 1
- Wheel Dia. 6 in
- Wheel Width 2 in
- Caster Stem Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Albion
- MFR # 16PB06201R
- Zoro # G800712889
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
For Axle Dia. | 1/2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Mounting Height | 7-1/4 in |
Swivel Radius | 0 in |
Overall Wheel Width | 2 in |
Hub Length | 2 3/16 in |
Description
Rigid, Caster, Load Rating 700 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polypropylene, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Swivel Caster Phenolic, 8 in. (8231-SR)
- ZORO SELECT 2 Steps, Plastic Step Stool, 350 lb. Load Capacity, Black (5M656)
- ZORO SELECT Rope, Cotton, 5/32in Dia, 100 ft. (120055-00100-000)
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift, 1 29/64 in Hook Opening (3TP99)
- ALBION 5" X 1-1/4" Non-Marking Rubber Soft Round Rigid Caster, No Brake, Loads Up To 250 lb (P2XR05028R)
- ALBION 5" X 2" Non-Marking Polypropylene Swivel Caster, Face Brake, Loads Up To 550 lb (16PB05201SFBA)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 700 lb (16PI04201ST)
- ALBION 5" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 900 lb (18EG05229R)
- ALBION 5" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 1000 lb (16TM05201S)
- ALBION 5" X 2" Non-Marking Elastomer Swivel Caster, No Brake, Loads Up To 1000 (16SE05228S)
- ZORO SELECT Standard Plate Caster, Rigid, 880 lb. (BH-GTH 100K-3)
- Albion Casters