Shop All Plate Casters
Albion
6" X 2" Non-Marking Polypropylene Rigid Caster, No Brake, Loads Up To 650 lb
Mfr # 05PB06201R
Zoro # G700712835
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 650 lb
- Number of Wheels 1
- Wheel Dia. 6 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 05PB06201R
- Zoro # G700712835
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Height | 7-1/2 in |
For Axle Dia. | 1/2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Overall Wheel Width | 2 in |
Swivel Radius | 0 in |
Mounting Bolt Dia. | 3/8 in |
Hub Length | 2 3/16 in |
Description
Rigid, Caster, Load Rating 650 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polypropylene, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Crown
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 16' Gray E-Track Ratchet Strap w/ Double-Fitted End (5316SEFCLE-GRY)
- PEERLESS Straight Link Coil Chains, 7/0,100ft L (PEE-6047032)
- KINGCORD 3/8 in. x 600 ft. Yellow 3-Strand Twisted Polypropylene Rope (300531)
- VESTIL Mini Cable Hoist w/1000 lb. Capacity (MINI-10)
- ALBION 12" X 4 Rubber Pneumatic Swivel Caster, No Brake, Loads Up To 445 lb (16SF12727S)
- ALBION 4" X 2" Non-Marking Phenolic Rigid Caster, No Brake, Loads Up To 800 lb (16TM04201R)
- ALBION 6" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 1200 lb (16TM06201S)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 700 lb (16PD04201SFBA)
- ALBION 8" X 2" Cast Iron Rigid Caster, No Brake, Loads Up To 1250 lb (16CA08201R)
- ALBION 5" X 2" Non-Marking Polypropylene Swivel Caster, Face Brake, Loads Up To 550 lb (16PB05201SFBA)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Caster Set with Ball Bearings 2 Brakes 2 Rigid (SCC-20S420-SSB-TLB-2-R-2)
- Albion Casters