Shop All Plate Casters
Albion
6" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 1200 lb
Mfr # 16TM06201S
Zoro # G600712874
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 1200 lb
- Number of Wheels 1
- Wheel Dia. 6 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16TM06201S
- Zoro # G600712874
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Overall Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 4 3/4 in |
Mounting Height | 7-1/4 in |
For Axle Dia. | 1/2 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Davit Crane, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 540 in Lift Range, Silver (OZ1000DAV-DCW)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ5)
- PARTNERS BRAND Polypropylene Tying Twine, 1-Ply, 145 lb, White, 8500'/Case (TWT850)
- PEERLESS CHAIN 4" CARGOGRD FLXPPCRNR-BL, CC5682 (CC5682)
- ALBION 4" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 700 lb (16PI04201R)
- ALBION 8" X 2" Cast Iron Swivel Caster, No Brake, Loads Up To 1250 lb (16CA08201S)
- ALBION 5" X 2" Non-Marking Polyurethane Premium Swivel Caster, No Brake, Loads Up To 900 lb (18EG05229S)
- ALBION 5" X 2" Non-Marking Polypropylene Swivel Caster, Face Brake, Loads Up To 550 lb (16PB05201SFBA)
- ALBION 5" X 2" Non-Marking Polyurethane Round Rigid Caster, No Brake, Loads Up To 1000 lb (16PM05228R)
- ALBION 5" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, No Brake, Loads Up To 1000 lb (05XI05201S)
- ZORO SELECT Plate Caster, Rigid, 280 lb., Light-Duty (426A87)
- Albion Plate Casters