Shop All Plate Casters
Albion
6" X 2" Non-Marking Phenolic Rigid Caster, No Brake, Loads Up To 1200 lb
Mfr # 16TM06201R
Zoro # G8661659
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Product Group Rigid Caster
- Caster Sub-Type Rigid
- Load Rating 1200 lb
- Number of Wheels 1
- Wheel/Tread Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Albion
- MFR # 16TM06201R
- Zoro # G8661659
- UPC # N
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Height | 7-1/4 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 0 in |
Overall Wheel Width | 2 in |
For Axle Dia. | 1/2 in |
Hub Length | 2 3/16 in |
Description
Rigid, Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 11 ft L, 2 in W, Polyester, Silver (EE1802TFX11)
- TMI Indstrl Strip Door, Anti-Static, 8ftHx8ftW (999-00553)
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 10 ft. Lift (AH250P-10)
- LIFT-ALL Web Sling, Type 5, Yellow (EN2801NX6)
- ALBION 5" X 2" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 1050 lb (16PD05201ST)
- ALBION 8" X 2" Non-Marking Rubber Monoprene Swivel Caster, No Brake, Loads Up To 280 lb (16SZ08228S)
- ALBION 5" X 2" Non-Marking Nylon Glass Filled Hi Temp Swivel Caster, Cam Brake, Loads Up To 1000 lb (05HT05201SCB)
- ALBION 8" X 2" Non-Marking Nylon Glass Filled Hi Temp Rigid Caster, No Brake, Loads Up To 1250 lb (16HT08201R)
- ALBION 6" X 2" Non-Marking Rubber Monoprene Rigid Caster, No Brake, Loads Up To 250 lb (16SZ06228R)
- ALBION 5" X 2" Cast Iron Rigid Caster, No Brake, Loads Up To 1300 lb (62CA05201R)
- SERVICE CASTER Universal Kitchen Caster - 5" Blue Poly Wheel - Swivel w/Brake (SCC-20S514-PPUB-BLUE-TLB-TPU1)
- Albion Casters