Shop All Plate Casters
Albion
6" X 2" Non-Marking Nylon Swivel Caster, Total Lock Brake, Loads Up To 900 lb
Mfr # 16NW06201ST
Zoro # G800712995
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 900 lb
- Number of Wheels 1
- Wheel Dia. 6 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16NW06201ST
- Zoro # G800712995
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Hub Length | 2 3/16 in |
Mounting Height | 7 1/4 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, Caster, Load Rating 900 lb, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 8 Inch Scaffold Caster Set with 1-3/8” Round Stem w/Brakes (SCC-SF30CS820-TPRRF-138-4)
- COLUMBUS MCKINNON. CM Universal Plain Trolley - 4000 Lbs. Capacity, Plain (UT2)
- COTTERMAN Safety Gate, Unpainted, Blasted Satin, SS (SG1626SP1S)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Orange (22XW89)
- ALBION 6" X 2" Non-Marking Rubber Soft Round Swivel Caster, No Brake, Loads Up To 450 lb (16XR06201S)
- ALBION 4" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 800 lb (16TM04201S)
- ALBION 4" X 2" Non-Marking Polypropylene Rigid Caster, No Brake, Loads Up To 450 lb (16PB04201R)
- ALBION 6" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1200 lb (16PI06201S)
- ALBION 8" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1250 lb (16PI08201S)
- ALBION 8" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1250 lb (18AX08228R)
- ZORO SELECT V-Groove Rgd Cstr, Cst Irn, 8 in., 2000 lb. (1NWE5)
- Albion Casters