Shop All Plate Casters
Albion
6" X 2" Non-Marking Nylon Swivel Caster, Face Brake, Loads Up To 900 lb
Mfr # 16NW06201SFBA
Zoro # G300713010
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 900 lb
- Number of Wheels 1
- Wheel Dia. 6 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16NW06201SFBA
- Zoro # G300713010
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
For Axle Dia. | 1/2 in |
Swivel Radius | 4 3/4 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Mounting Height | 7-1/4 in |
Overall Wheel Width | 2 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Contact Brake, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE FXC Permanent Lift Magnet 385 l (FXC0385)
- BLICKLE Swivl Plate Castr, Solid Rubr, 8", Brake (LKX-POEV 200KAD-FI-SG)
- DAYTON Chain, 2 Size, 50 ft., 310 lb. (1DKE5)
- DAYTON Wire Rope Clip and Thimble Kit, 3/16 In (1DKK5)
- ALBION 6" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1200 lb (16PI06201SFBA)
- ALBION 6" X 2" Non-Marking Polyurethane Round Swivel Caster, No Brake, Loads Up To 1250 lb (16PM06228S)
- ALBION 4" X 2" Non-Marking Polyurethane X-Treme Rigid Caster, No Brake, Loads Up To 1000 lb (16XI04201R)
- ALBION 8" X 2" Non-Marking Rubber Soft Round Rigid Caster, No Brake, Loads Up To 600 lb (16XR08201R)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 700 lb (16PI04201S)
- ALBION 8" X 2" Non-Marking Rubber Monoprene Swivel Caster, Face Brake, Loads Up To 280 lb (16SZ08227SFBA)
- SERVICE CASTER 6 Inch Semi Steel Wheel Rigid Caster with Roller Bearing (SCC-30R620-SSR)
- Albion Casters