Shop All Plate Casters
Albion
6" X 2" Non-Marking Nylon Maxim Swivel Caster, No Brake, Loads Up To 1200 lb
Mfr # 16NG06201S
Zoro # G8661805
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 1200 lb
- Number of Wheels 1
- Wheel Dia. 6 in
- Wheel Width 2 in
- Outside Bolt Hole Spacing 3 in X 3-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16NG06201S
- Zoro # G8661805
- UPC # N
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 4 3/4 in |
Overall Wheel Width | 2 in |
Mounting Height | 7-1/4 in |
Mounting Plate Size | 4 in X 4-1/2 in |
For Axle Dia. | 1/2 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER 30'X2" Ratchet Tie-Down, Yellow, Flat Hooks, 3,333Lbs WLL (4627)
- PEERLESS CHAIN 5/16 G80 COUPLING LK, UPC, 8453180 (8453180)
- WESCO Economical Aluminum Appliance and Vending Truck, AAP-61 SINGLE (272410)
- ZORO SELECT Caster Wheel, 700 lb., 4 D x 2 In. (2RYY5)
- ALBION 6" X 2" Non-Marking Nylon Maxim Rigid Caster, No Brake, Loads Up To 1200 lb (16NG06201R)
- ALBION 6" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1230 lb (16PD06201SFBA)
- ALBION 8" X 2" Non-Marking Phenolic Swivel Caster, Face Brake, Loads Up To 1250 lb (16TM08201SFBA)
- ALBION 5" X 2" Non-Marking Polypropylene Rigid Caster, No Brake, Loads Up To 550 lb (16PB05201R)
- ALBION 6" X 2" Non-Marking Nylon Maxim Swivel Caster, Total Lock Brake, Loads Up To 1200 lb (16NG06201ST)
- ALBION 4" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, Face Brake, Loads Up To 1000 lb (16XI04201SFBA)
- ZORO SELECT Swivel Caster, 4 In (MH2PLG402G)
- Albion Plate Casters