Shop All Plate Casters
Albion
6" X 2" Non-Marking Nylon Maxim Swivel Caster, Face Brake, Loads Up To 1200 lb
Mfr # 16NG06201SFBA
Zoro # G8661665
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 1200 lb
- Number of Wheels 1
- Wheel Dia. 6 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Albion
- MFR # 16NG06201SFBA
- Zoro # G8661665
- UPC # N
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 4 3/4 in |
Mounting Height | 7-1/4 in |
Overall Wheel Width | 2 in |
For Axle Dia. | 1/2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Contact Brake, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- CAMPBELL CHAIN & FITTINGS Replacement Cam / Pad Kit for All 5 ton "E" Clamp (6507052)
- DAYTON Cable, 3/16 In, 50ft.L, 740 lb., 7x19, SS (2VJU1)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 750 lb (FG454600BLA)
- ALBION 5" X 2" Non-Marking Polyurethane Round Swivel Caster, Face Brake, Loads Up To 1000 lb (18PM05228SFBE)
- ALBION 5" X 1-7/8" Cast Iron Rigid Caster, No Brake, Loads Up To 1250 lb (16CA05201R)
- ALBION 4" X 2" Non-Marking Rubber Soft Flat Swivel Caster, Total Lock Brake, Loads Up To 350 lb (16XS04201ST)
- ALBION 6" X 2" Non-Marking Phenolic Swivel Caster, Face Brake, Loads Up To 1200 lb (16TM06201SFBA)
- ALBION 6" X 2" Non-Marking Polyurethane Premium Swivel Caster, No Brake, Loads Up To 1100 lb (16EG06201S)
- ALBION 6" X 2" Non-Marking Polyurethane Round Swivel Caster, Face Brake, Loads Up To 1250 lb (16PM06228SFBA)
- RICHELIEU HARDWARE Gate Caster, Swivel Without Brake, with Spring, Black (F24807)
- Albion Plate Casters