Shop All Plate Casters
Albion
6" X 2" Non-Marking Nylon Hd Glass Filled Swivel Caster, Face Brake, Loads Up To 1250 lb
Mfr # 16DT06201SFBA
Zoro # G100712756
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 1250 lb
- Number of Wheels 1
- Wheel Dia. 4 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16DT06201SFBA
- Zoro # G100712756
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Mounting Height | 7-1/4 in |
Swivel Radius | 4 3/4 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Overall Wheel Width | 2 in |
For Axle Dia. | 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Aluminum Single Wheel Vintage Caster, Swivel with Brake, with Plate, Rustic Brass (81000202AB90)
- HAMILTON Standard Duty Kingpinless Caster, 6" x 2" Metal Wheel, 1/2" Precision Ball Bearing (S-52K-6MB)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 2000 lb. (W-420-NYB-1/2)
- KIPP Positioning Pin Cylindrical D1= 25 Tool Steel, Black Oxidized, Ground, D2= 16 (K0352.16)
- ALBION 5" X 2" Non-Marking Rubber Soft Flat Swivel Caster, No Brake, Loads Up To 375 lb (18XS05229S)
- ALBION 6" X 2" Non-Marking Polyurethane Premium Swivel Caster, Total Lock Brake, Loads Up To 1100 lb (16EG06201ST)
- ALBION 5" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 900 lb (18EG05229R)
- ALBION 6" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1200 lb (16PI06201SFBA)
- ALBION 6" X 3" Non-Marking Nylon Tronix Rigid Caster, No Brake, Loads Up To 4100 lb (310NX06528R)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 800 lb (18AX04228SFBE)
- ZORO SELECT Plate Caster, 800 lb. Load, Black Wheel (P21R-PH040R-16)
- Albion Plate Casters