Shop All Plate Casters
Albion
6" X 2" Non-Marking Nylon Hd Glass Filled Swivel Caster, Face Brake, Loads Up To 1200 lb
Mfr # 05DT06201SFBD
Zoro # G600712980
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 1200 lb
- Number of Wheels 1
- Wheel Width 2 in
- Caster Stem Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Albion
- MFR # 05DT06201SFBD
- Zoro # G600712980
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Details
Caster Sub-Type | Swivel |
Load Rating | 1200 lb |
Number of Wheels | 1 |
Caster Stem Type | Top Plate |
Frame Finish | Polished |
Non-Marking | Yes |
Inside Bolt Hole Spacing | 2-5/8 in X 3 in |
Outside Bolt Hole Spacing | 3 in X 3-5/8 in |
Core Color | Grey |
Caster Brake Type | Face Brake |
Item | Plate Caster W/ Brake |
Caster Frame Material | Stainless Steel |
Application | Food Processing, Bakery Dough Troughs,Stainless Carts, Pharmaceuticals, Laboratory, Clean Room, Hospital Waste Management, Marine, Dollies |
Description
Caster
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX ST8100 Ultra Stair - 8 Step - 32" - 56" H (0106-450-8)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 5 in, 300 lb, Blu (5UX88)
- BROK Wheel Chock 2 Pk In Pdq (15923)
- VESTIL Protective Dome Covers For Bollards (DOME-4.5-BOX)
- ALBION 6" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1250 lb (18AX06228SFBE)
- ALBION 6" X 2" Non-Marking Rubber Soft Round Rigid Caster, No Brake, Loads Up To 450 lb (16XR06201R)
- ALBION 8" X 2" Non-Marking Rubber Monoprene Rigid Caster, No Brake, Loads Up To 280 lb (16SZ08228R)
- ALBION 4" X 1-7/8" Cast Iron Rigid Caster, No Brake, Loads Up To 1000 lb (16CA04201R)
- ALBION 5" X 2" Non-Marking Rubber Soft Flat Rigid Caster, No Brake, Loads Up To 375 lb (18XS05229R)
- ALBION 5" X 2" Non-Marking Polyurethane Premium Swivel Caster, Total Lock Brake, Loads Up To 900 lb (16EG05201ST)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Rigid (SCC-20S615-PHS-2-R-2)
- Albion Casters