Shop All Plate Casters
Albion
6" X 2" Non-Marking Nylon Glass Filled Hi Temp Swivel Caster, No Brake, Loads Up To 1200 lb
Mfr # 16HT06201S
Zoro # G300712891
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 1200 lb
- Number of Wheels 1
- Wheel Dia. 6 in
- Wheel Width 2 in
- Caster Stem Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16HT06201S
- Zoro # G300712891
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Overall Wheel Width | 2 in |
Swivel Radius | 4 3/4 in |
For Axle Dia. | 1/2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 7-1/4 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 126 in H Steel Rolling Ladder, 9 Steps, 600 lb Load Capacity (KDHD109246)
- TMI Curtain Door, 11 oz. PVC Mesh, 10 ft. H (999-10334)
- DAYTON Piston Rod (MH2LEC122)
- TUF-TUG Double Pulley Block, Synthetic or Wire Rope, 7/32 in Max Cable Size, 1,000 lb Max Load (TTDSB-1000SE)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 700 lb (16PI04201ST)
- ALBION 8" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1250 lb (16PI08201R)
- ALBION 4" X 1-1/4" Non-Marking Rubber Soft Round Rigid Caster, No Brake, Loads Up To 250 lb (P2XR04028R)
- ALBION 8" X 2" Non-Marking Rubber Monoprene Swivel Caster, No Brake, Loads Up To 280 lb (16SZ08228S)
- ALBION 4" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 800 lb (16TM04201S)
- ALBION 5" X 2" Non-Marking Phenolic Rigid Caster, No Brake, Loads Up To 1000 lb (16TM05201R)
- ZORO SELECT Swivl Plate Caster, Polyolfin, 8 in, 900 lb (1ULL6)
- Albion Plate Casters