Shop All Plate Casters
Albion
6" X 2" Non-Marking Elastomer Swivel Caster, Face Brake, Loads Up To 1100
Mfr # 16SE06228SFBA
Zoro # G300712877
product price: $94.69
/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 1100 lb
- Number of Wheels 1
- Wheel Dia. 6 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16SE06228SFBA
- Zoro # G300712877
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Swivel Radius | 4 3/4 in |
For Axle Dia. | 1/2 in |
Mounting Height | 7-1/4 in |
Overall Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 1100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Roller Fairlead , mid-range with 8" mount (20022)
- VESTIL Blue Rough Terrain Elevating Cart 1500 lb Capacity 40 x 20.5 (CART-PN-1500)
- CAMPBELL CHAIN & FITTINGS 2/0 Special Double Loop Well (Inco) Chain, Zinc Plated, 250' per Square Pail (T0762026N)
- VESTIL Laminated Dock Bumper- 6 Projection (1214-6)
- ALBION 5" X 2" Non-Marking Nylon Hd Glass Filled Swivel Caster, No Brake, Loads Up To 1200 lb (16DT05201S)
- ALBION 5" X 1-7/8" Cast Iron Swivel Caster, Total Lock Brake, Loads Up To 1250 lb (16CA05201ST)
- ALBION 5" X 2" Non-Marking Phenolic Swivel Caster, Face Brake, Loads Up To 1000 lb (16TM05201SFBA)
- ALBION 6" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1250 lb (18AX06228S)
- ALBION 6" X 2" Non-Marking Rubber Soft Round Rigid Caster, No Brake, Loads Up To 450 lb (16XR06201R)
- ALBION 5" X 2" Non-Marking Polyurethane Premium Swivel Caster, Total Lock Brake, Loads Up To 900 lb (16EG05201ST)
- SERVICE CASTER Avantco 17816412 Swivel Caster with Brake Replacement (AVA-SCC-20S414-HRS-TLB-TP2)
- Albion Plate Casters