Shop All Plate Casters
Albion
6" X 2" Non-Marking Elastomer Rigid Caster, No Brake, Loads Up To 1100
Mfr # 16SE06228R
Zoro # G600712904
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 1100 lb
- Number of Wheels 1
- Wheel Dia. 6 in
- Wheel Width 2 in
- Caster Stem Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16SE06228R
- Zoro # G600712904
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
For Axle Dia. | 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Swivel Radius | 0 in |
Mounting Height | 7-1/4 in |
Overall Wheel Width | 2 in |
Hub Length | 2 3/16 in |
Description
Rigid, Caster, Load Rating 1100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Levelling Jack Hollow, Steel (M-MBSJS24H)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-48-4.5)
- SNAP-LOC Tie Down Strap, 1000 lb. Work Load Limit (SLTE212CR)
- ZORO SELECT Caster Wheel, 500 lb., 6 D x 2 In. (2RZJ8)
- ALBION 6" X 2" Non-Marking Rubber Monoprene Swivel Caster, Face Brake, Loads Up To 250 lb (16SZ06227SFBA)
- ALBION 5" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1000 lb (16PI05201SFBA)
- ALBION 6" X 2" Non-Marking Polyurethane Round Swivel Caster, Face Brake, Loads Up To 1250 lb (16PM06228SFBA)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 700 lb (16PI04201S)
- ALBION 4" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 700 lb (16XA04201R)
- ALBION 6" X 2" Non-Marking Phenolic Swivel Caster, Face Brake, Loads Up To 1200 lb (16TM06201SFBA)
- HAMILTON Rigid Caster, 200 2-1/2X1 Metal (R-222-1/2-M)
- Albion Casters