Shop All Plate Casters
Albion
6" X 2" Cast Iron V Grove Rigid Caster, No Brake, Loads Up To 1000 lb
Mfr # 16VG06201R
Zoro # G300719999
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 1000 lb
- Number of Wheels 1
- Wheel Dia. 6 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16VG06201R
- Zoro # G300719999
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Height | 7-1/4 in |
Recommended Track Size | 7/8 in x 7/8 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Swivel Radius | 3 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Description
Rigid, Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Cast Iron, Wheel Core Material Cast Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape V-Groove
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 6 ft., 13,200 lb. (EN150X6)
- WARWOOD TOOL 36 Manhole Cover Lifter Bar (45430)
- ZORO SELECT Caster Wheel, 5 in., 440 lb., Blue (P-UP-050X013/038D-AM)
- US CARGO CONTROL 1" x 10' Black Stainless Steel Thumb Ratchet Strap w/ S-Hooks (1610SHSS-BLK)
- ALBION 4" X 1-1/4" Non-Marking Rubber Soft Round Swivel Caster, Face Contact Brake, Loads Up To 250 lb (P2XR04028SF)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 700 lb (16PD04201SFBA)
- ALBION 4" X 2" Non-Marking Elastomer Swivel Caster, No Brake, Loads Up To 1250 (18SE04228S)
- ALBION 4" X 2" Non-Marking Elastomer Swivel Caster, Total Lock Brake, Loads Up To 1000 (16SE04228ST)
- ALBION 4" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 700 lb (16PD04201R)
- ALBION 4" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, Face Brake, Loads Up To 1000 lb (16XI04201SFBA)
- ZORO SELECT Swivl Plate Caster, Polyolfin, 8 in, 900 lb (1ULL6)
- Albion Casters