Shop All Plate Casters
Albion
6" X 1-7/8" Cast Iron Swivel Caster, Face Brake, Loads Up To 1250 lb
Mfr # 16CA06201SFBA
Zoro # G800712797
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 1250 lb
- Number of Wheels 1
- Wheel Dia. 6 in
- Wheel Width 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16CA06201SFBA
- Zoro # G800712797
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 1-7/8 in |
Mounting Height | 7-1/4 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Overall Wheel Width | 2 in |
For Axle Dia. | 1/2 in |
Swivel Radius | 4 3/4 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 1250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Cast Iron, Wheel Core Material Cast Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type Face Contact Brake, Tread Shape Flat Tread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 5 ft L, 2 in W, Nylon, Yellow (EE1802NFX5)
- PEERLESS CHAIN 5/16(8MM) SPRING LINK, ZP, UPC, 4410240 (4410240)
- VESTIL Blue Plastic Dolly With Rubber Ends 1000 lb Capacity 30 x 18 x 5.5 (PDOC-1830)
- US CARGO CONTROL Flanged End Cap for Airline-Style L-Track (ATECF)
- ALBION 6" X 2" Non-Marking Phenolic Swivel Caster, Face Brake, Loads Up To 1200 lb (16TM06201SFBA)
- ALBION 8" X 2" Non-Marking Rubber Monoprene Swivel Caster, No Brake, Loads Up To 280 lb (16SZ08228S)
- ALBION Caster Wheel, 8"x2", Orange (AN0822808MAX)
- ALBION 5" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 1000 lb (16TM05201S)
- ALBION 6" X 2" Non-Marking Polyurethane Premium Swivel Caster, No Brake, Loads Up To 1100 lb (16EG06201S)
- ALBION 6" X 2" Non-Marking Rubber Soft Round Swivel Caster, No Brake, Loads Up To 450 lb (16XR06201S)
- HAMILTON Rigid Caster Hs2 4X2 Ergo-Tech (R-HS2-42EMB)
- Albion Plate Casters