Shop All Plate Casters
Albion
5" X 2" Non-Marking Rubber Soft Flat Rigid Caster, No Brake, Loads Up To 375 lb
Mfr # 18XS05229R
Zoro # G8092168
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Product Group Rigid Caster
- Load Rating 375 lb
- Wheel Dia. 5 in
- Wheel Width 2 in
- Wheel/Tread Material Rubber Soft (Flat)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Albion
- MFR # 18XS05229R
- Zoro # G8092168
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Mounting Height | 6-1/2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | None- Rigid Caster |
For Axle Dia. | 1/2 in |
Description
Rigid, Plate Caster, Load Rating 375 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 5 Rubber Caster Kit for Plastic Service Carts, 2 Swivel & 2 Rigid (RP1002)
- OZ LIFTING PRODUCTS Hand Winch, 2000 lb., 7-7/8 in. Overall W (OZ2000BWSS)
- VESTIL Manual Carousel, 2000 lb. Capacity, 36" (CA-36-2)
- ADB HOIST RINGS Hst Rng, Bolt-On, 5/16-18in, 7 ft.-lb, 3/8in (23051)
- ALBION 5" X 2" Non-Marking Rubber Soft Flat Swivel Caster, No Brake, Loads Up To 375 lb (18XS05229S)
- ALBION 8" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1000 lb (05XA08201SFBD)
- ALBION 5" X 2" Non-Marking Nylon Glass Filled Hi Temp Rigid Caster, No Brake, Loads Up To 1000 lb (05HT05201R)
- ALBION 3" X 1-1/4" Non-Marking Rubber Soft Round Swivel Caster, No Brake, Loads Up To 200 lb (P2XR03028S)
- ALBION 8" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1250 lb (16PI08201R)
- ALBION 6" X 2" Non-Marking Nylon Maxim Swivel Caster, Total Lock Brake, Loads Up To 1200 lb (16NG06201ST)
- FAIRBANKS Casters, Semi Steel, Swivel, 6" (N22-6-IRB)
- Albion Plate Casters