Shop All Plate Casters
Albion
5" X 2" Non-Marking Polyurethane Round Rigid Caster, No Brake, Loads Up To 1000 lb
Mfr # 16PM05228R
Zoro # G600713024
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 1000 lb
- Number of Wheels 1
- Wheel Dia. 5 in
- Wheel Width 2 in
- Caster Stem Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16PM05228R
- Zoro # G600713024
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
For Axle Dia. | 1/2 in |
Mounting Height | 6-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Swivel Radius | 0 in |
Overall Wheel Width | 2 in |
Hub Length | 2 3/16 in |
Description
Rigid, Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Flat Tread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM CM Series 622 Hand Chain Hoist, 1/2 Ton Capacity, 20Ft. Lift (2231A)
- CAMPBELL CHAIN & FITTINGS 3/16" Anchor Shackle, Screw Pin, Hot Galvanized (T9640335)
- EGA Custom Work Platform, 4 Steps, Modular, 35"W x 77"L Platform, Adjustable to 33"-36"H, Style 7 (CW7-36-4-6)
- ZORO SELECT Kingpin Swivel Caster, Polyrthn, 5 in, 770 lb, Ylw (LKR-ALTH 125K)
- ALBION 3" X 1-1/4" Non-Marking Rubber Soft Round Swivel Caster, No Brake, Loads Up To 200 lb (P2XR03028S)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 700 lb (16PI04201ST)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 700 lb (16XA04201ST)
- ALBION 6" X 2" Non-Marking Nylon Maxim Swivel Caster, No Brake, Loads Up To 1200 lb (16NG06201S)
- ALBION 3" X 1-1/4" Non-Marking Rubber Soft Round Swivel Caster, Face Contact Brake, Loads Up To 200 lb (P2XR03028SF)
- ALBION 4" X 2" Non-Marking Polyurethane Premium Swivel Caster, Total Lock Brake, Loads Up To 600 lb (16EG04201ST)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 80 lb (PRE20108ZN-TPR)
- Albion Plate Casters