Shop All Plate Casters
Albion
5" X 2" Non-Marking Polyurethane Premium Swivel Caster, No Brake, Loads Up To 900 lb
Mfr # 120EG05229S
Zoro # G7281557
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Kingpinless Swivel
- Load Rating 900 lb
- Number of Wheels 1
- Wheel Dia. 5 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 120EG05229S
- Zoro # G7281557
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Mounting Height | 6-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Hub Length | 2 3/16 in |
Description
Swivel, Corrosion-Resistant Kingpinless Plate Caster, Load Rating 900 lb, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEN-MOR CLOTHESLINE KIT HVY DTY (90238)
- DAYTON Cable, 3/16 In, L500Ft, WLL840Lb, 7x19, Steel (2TAE9)
- VESTIL Guard Rail Straight Rail, Yllw, 36" (GR-H2R-BO-3-YL)
- DAYTON Slip Hook, Steel, G80, Clevis, 7100 lb. (5WRT8)
- ALBION 4" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 800 lb (16TM04201S)
- ALBION 10" X 3" Non-Marking Nylon Tronix Swivel Caster, No Brake, Loads Up To 4100 lb (310NX10528S)
- ALBION 4" X 2" Non-Marking Rubber Soft Flat Swivel Caster, Total Lock Brake, Loads Up To 350 lb (16XS04201ST)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 700 lb (16XA04201S)
- ALBION 5" X 2" Non-Marking Nylon Glass Filled Hi Temp Rigid Caster, No Brake, Loads Up To 1000 lb (05HT05201R)
- ALBION 4" X 2" Non-Marking Elastomer Swivel Caster, No Brake, Loads Up To 1250 (18SE04228S)
- BLICKLE Swvl Plt Cstr, Frgd Stl, 2-9/16", 1550 lb. (LH-SVS 65K)
- Albion Plate Casters