Shop All Plate Casters
Albion
5" X 2" Non-Marking Polyurethane Premium Swivel Caster, Face Brake, Loads Up To 900 lb
Mfr # 16EG05201SFBA
Zoro # G8661604
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 900 lb
- Number of Wheels 1
- Wheel Dia. 5 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16EG05201SFBA
- Zoro # G8661604
- UPC # N
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Swivel Radius | 4 1/8 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 6-1/2 in |
Overall Wheel Width | 2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
For Axle Dia. | 1/2 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electric Powered Tugger Double Side Hook (E-TUG-ADSH)
- ZORO SELECT Forklift-Mnt Swper Broom, 60 In W, 8 In H (VSWP-60)
- TRI-ARC Ladder, Fixed, Steel, Cage Door (OPFS04)
- CROSBY Snatch Block, Wire Rope, 3/4 in Max Cable Size, 16,000 lb Max Load, Painted (109126)
- ALBION 5" X 2" Non-Marking Nylon Glass Filled Hi Temp Rigid Caster, No Brake, Loads Up To 1000 lb (05HT05201R)
- ALBION 5" X 2" Non-Marking Polypropylene Rigid Caster, No Brake, Loads Up To 550 lb (16PB05201R)
- ALBION 4" X 1-7/8" Cast Iron Rigid Caster, No Brake, Loads Up To 1000 lb (16CA04201R)
- ALBION 8" X 2" Cast Iron Swivel Caster, No Brake, Loads Up To 1250 lb (16CA08201S)
- ALBION 6" X 2" Non-Marking Polypropylene Swivel Caster, Total Lock Brake, Loads Up To 750 lb (16PB06201ST)
- ALBION 4" X 2" Non-Marking Polyurethane Premium Swivel Caster, Total Lock Brake, Loads Up To 600 lb (16EG04201ST)
- ZORO SELECT Plate Caster, 120 lb. Ld Rating, Plain (P5S-PB030G-P)
- Albion Casters