Shop All Plate Casters
Albion
5" X 2" Non-Marking Phenolic Swivel Caster, Face Brake, Loads Up To 1000 lb
Mfr # 16TM05201SFBA
Zoro # G8661902
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 1000 lb
- Number of Wheels 1
- Wheel Dia. 5 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16TM05201SFBA
- Zoro # G8661902
- UPC # N
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 4 1/8 in |
Mounting Plate Size | 4 in X 4-1/2 in |
For Axle Dia. | 1/2 in |
Overall Wheel Width | 2 in |
Mounting Height | 6-1/2 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Dock Leveler 21.5 Length, 9.25 Width, 8.3 Height, 1 Hp, 1 Phase Motor (253127)
- CM Hook Safety Latch Kit, for #4CM Hooks (45661)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 4 in W, Polyester, Yellow (EE2804DTX6)
- SURTEK Swivel Eye Pulley 1 (151036)
- ALBION 5" X 2" Non-Marking Nylon Hd Glass Filled Swivel Caster, No Brake, Loads Up To 1200 lb (16DT05201S)
- ALBION 6" X 2" Non-Marking Polypropylene Rigid Caster, No Brake, Loads Up To 750 lb (16PB06201R)
- ALBION 4" X 2" Non-Marking Elastomer Swivel Caster, Total Lock Brake, Loads Up To 1000 (16SE04228ST)
- ALBION 6" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1250 lb (18AX06228SFBE)
- ALBION 5" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1000 lb (16PI05201S)
- ALBION 4" X 1-7/8" Cast Iron Rigid Caster, No Brake, Loads Up To 1000 lb (16CA04201R)
- RWM Kingpinless Swivel Plate Caster, 1500 lb. (65-UAB-0821-S)
- Albion Plate Casters