Shop All Plate Casters
Albion
5" X 2" Non-Marking Nylon Swivel Caster, Face Brake, Loads Up To 600 lb
Mfr # 05NW05201SFBD
Zoro # G300713003
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 600 lb
- Number of Wheels 1
- Wheel Dia. 5 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 05NW05201SFBD
- Zoro # G300713003
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Swivel Radius | 4 1/8 in |
For Axle Dia. | 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Overall Wheel Width | 2 in |
Mounting Height | 6-1/2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK SAFETY SYSTEMS Crossover Stairs (430-212-600)
- CALDWELL Forklift Beam, Swivel Hook, Cap 10,000 lb (10S-5-24)
- LOOS Turnbuckle Body, 1600 lb., 3/32, Long (MS21251-B3L)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18724-186)
- ALBION 6" X 2" Non-Marking Rubber Soft Round Rigid Caster, No Brake, Loads Up To 450 lb (16XR06201R)
- ALBION 6" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1230 lb (16PD06201R)
- ALBION 8" X 2" Non-Marking Rubber Soft Round Rigid Caster, No Brake, Loads Up To 600 lb (16XR08201R)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 700 lb (16PI04201SFBA)
- ALBION 5" X 2" Non-Marking Polyurethane Round Swivel Caster, Face Brake, Loads Up To 1000 lb (18PM05228SFBE)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 700 lb (16XA04201S)
- SERVICE CASTER 3 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Brakes (SCC-20S314-PHS-2-TLB-2)
- Albion Casters