Shop All Plate Casters
Albion
5" X 2" Non-Marking Nylon Maxim Swivel Caster, No Brake, Loads Up To 1000 lb
Mfr # 05NG05201S
Zoro # G300712822
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 1000 lb
- Number of Wheels 1
- Wheel Dia. 5 in
- Wheel Width 2 in
- Caster Stem Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 05NG05201S
- Zoro # G300712822
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in X 4-1/2 in |
For Axle Dia. | 1/2 in |
Overall Wheel Width | 2 in |
Swivel Radius | 4 1/8 in |
Mounting Height | 6-1/2 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT BOLLARD RND 42X6 5/8 Y (1764)
- DAYTON Truck, Hand, 650 Lb (5Z079)
- ABOVE ALL CO MovXing Cradle Moving Harness - Value Pack / complete set (FFMCVP)
- GLOBAL INDUSTRIAL Wheel & Tire Chock, Aluminum, 10-3/4L x 7W x 8H (133108)
- ALBION 5" X 2" Non-Marking Polyurethane Premium Swivel Caster, Total Lock Brake, Loads Up To 900 lb (16EG05201ST)
- ALBION 6" X 2" Non-Marking Polypropylene Rigid Caster, No Brake, Loads Up To 750 lb (16PB06201R)
- ALBION 4" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 600 lb (18EG04229R)
- ALBION 4" X 2" Non-Marking Polyurethane Premium Swivel Caster, No Brake, Loads Up To 600 lb (18EG04229S)
- ALBION 8" X 2" Non-Marking Polyurethane Round Rigid Caster, No Brake, Loads Up To 1250 lb (18PM08228R)
- ALBION 6" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1200 lb (16PI06201R)
- CC APEX Rigid Plate Caster, w/Brake, Side Strap, 6" (CDP-Z-40)
- Albion Plate Casters