Shop All Plate Casters
Albion
5" X 2" Non-Marking Nylon Hd Glass Filled Swivel Caster, Face Brake, Loads Up To 1200 lb
Mfr # 16DT05201SFBA
Zoro # G700712880
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 1200 lb
- Number of Wheels 1
- Wheel Dia. 4 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16DT05201SFBA
- Zoro # G700712880
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
For Axle Dia. | 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 4 1/8 in |
Mounting Height | 6-1/2 in |
Overall Wheel Width | 2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAN BEEST Shackle, 3/8" (GPGHBB10)
- RICHELIEU AMERICA TG 2PK 158 UBracket (F22625TV)
- TIE DOWN ENGINEERING Wedgie Pad 23"X 34" (16 Pcs) (48577)
- STREN-FLEX Synthetic Web Sling, Type 8, 3 ft L, 8 in W, Nylon, Yellow (WB1-908-3)
- ALBION 8" X 2" Cast Iron Swivel Caster, No Brake, Loads Up To 1250 lb (16CA08201S)
- ALBION 6" X 2" Non-Marking Phenolic Swivel Caster, Total Lock Brake, Loads Up To 1200 lb (16TM06201ST)
- ALBION 4" X 2" Non-Marking Polypropylene Swivel Caster, Total Lock Brake, Loads Up To 450 lb (16PB04201ST)
- ALBION 6" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, No Brake, Loads Up To 1000 lb (16XI06201S)
- ALBION 6" X 2" Non-Marking Polyurethane Round Swivel Caster, No Brake, Loads Up To 1250 lb (16PM06228S)
- ALBION 5" X 1-7/8" Cast Iron Swivel Caster, Total Lock Brake, Loads Up To 1250 lb (16CA05201ST)
- MEDCASTER 5" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Directional Lock, Loads Up To 265 lb (NG05QDP125DLTP01)
- Albion Casters