Shop All Plate Casters
Albion
5" X 2" Non-Marking Nylon Hd Glass Filled Swivel Caster, Face Brake, Loads Up To 1200 lb
Mfr # 05DT05201SFBD
Zoro # G900712963
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 1200 lb
- Number of Wheels 1
- Wheel Width 2 in
- Caster Stem Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 05DT05201SFBD
- Zoro # G900712963
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Details
Caster Sub-Type | Swivel |
Load Rating | 1200 lb |
Number of Wheels | 1 |
Caster Stem Type | Top Plate |
Inside Bolt Hole Spacing | 2-5/8 in X 3 in |
Non-Marking | Yes |
Caster Brake Type | Face Brake |
Frame Finish | Polished |
Item | Plate Caster W/ Brake |
Application | Food Processing, Bakery Dough Troughs,Stainless Carts, Pharmaceuticals, Laboratory, Clean Room, Hospital Waste Management, Marine, Dollies |
Core Color | Grey |
Outside Bolt Hole Spacing | 3 in X 3-5/8 in |
Caster Frame Material | Stainless Steel |
Description
Caster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY FIRST 20 in. Biltek Swivel Grab Skidding Tongs with Jaw Opening Log Chain Grabber with & Pre-Attached Hook; Black (SA1587116)
- ALBION 4" X 2" Non-Marking Rubber Soft Flat Swivel Caster, Total Lock Brake, Loads Up To 350 lb (16XS04201ST)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Polyester, Yellow (EE1802DFX8)
- VESTIL Steel Truck Dockplate, 9160 lb., 60 x 36 (SEH-6036)
- ALBION 4" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, No Brake, Loads Up To 1000 lb (16XI04201S)
- ALBION 4" X 1-1/4" Non-Marking Rubber Soft Round Swivel Caster, No Brake, Loads Up To 250 lb (P2XR04028S)
- ALBION 5" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1000 lb (16PI05201SFBA)
- ALBION 5" X 1-7/8" Cast Iron Rigid Caster, No Brake, Loads Up To 1250 lb (16CA05201R)
- ALBION 5" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 900 lb (16EG05201R)
- ALBION 6" X 2" Non-Marking Nylon Hd Glass Filled Rigid Caster, No Brake, Loads Up To 1200 lb (05DT06201R)
- FOOT MASTER Leveling Plate Caster, 63mm, 1102lb (GDN-80F-NYN)
- Albion Casters