Shop All Plate Casters
Albion
5" X 2" Non-Marking Elastomer Swivel Caster, Face Brake, Loads Up To 1000
Mfr # 16SE05228SFBA
Zoro # G600712850
original price:
$93.85
17% off
new price: $77.29
/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 1000 lb
- Number of Wheels 1
- Wheel Dia. 5 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16SE05228SFBA
- Zoro # G600712850
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 6-1/2 in |
Swivel Radius | 4 1/8 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Overall Wheel Width | 2 in |
For Axle Dia. | 1/2 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 16' x 1.5 in Ratchet Straps, 3300 lb, 2PK (DXBC33002)
- ASHLAND CONVEYOR Roller Conveyor, 58 in. W, 2 Legs Per Unit (CDLR16F05S05 51EW CN51A3 30)
- GLOBAL INDUSTRIAL Concrete Anchor Bolts For Pedestrian Barrier (940379)
- JET Hand Chain Hoist With 10ft Lift, 2-Ton (S90-200-10)
- ALBION 8" X 2" Non-Marking Polyurethane Round Rigid Caster, No Brake, Loads Up To 1250 lb (16PM08228R)
- ALBION 4" X 2" Non-Marking Elastomer Swivel Caster, Total Lock Brake, Loads Up To 1000 (16SE04228ST)
- ALBION 8" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, Face Brake, Loads Up To 1000 lb (05XI08201SFBD)
- ALBION 4" X 2" Non-Marking Polypropylene Rigid Caster, No Brake, Loads Up To 450 lb (16PB04201R)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 800 lb (18AX04228S)
- ALBION 5" X 2" Non-Marking Nylon Hd Glass Filled Swivel Caster, No Brake, Loads Up To 1200 lb (16DT05201S)
- OMEGA Omega OME92450-E Swivel Caster for 92450 (OME92450-E)
- Albion Casters