Shop All Plate Casters
Albion
5" X 2" Cast Iron Rigid Caster, No Brake, Loads Up To 1300 lb
Mfr # 62CA05201R
Zoro # G7238954
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Rating 1300 lb
- Number of Wheels 1
- Wheel Dia. 5 in
- Wheel Width 2 in
- Caster Stem Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 62CA05201R
- Zoro # G7238954
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Hub Length | 3 3/16 in |
Mounting Bolt Dia. | 1/2 in |
Mounting Plate Size | 4-1/2 in X 6-1/4 in |
Mounting Height | 6-1/2 in |
Description
Rigid, Standard Plate Caster, Load Rating 1300 lb, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, Yellow, Brass, 12 ft. L (966-35-12/0-2-960PB)
- THE PERFECT BUNGEE 24” Heavy Duty Poly Cord, Nylon Hooks, Black, 4-Count (PC24BK4PK)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Eye - 5/8" x 12" (EHTBGV58X12)
- CASTERHQ Spring Loaded Casters, 6"x2" Super Shock Absorber, 2 Swivel, PK4 (6X2-SC-2S-2R)
- ALBION 4" X 2" Non-Marking Rubber Soft Flat Swivel Caster, Total Lock Brake, Loads Up To 350 lb (16XS04201ST)
- ALBION 5" X 2" Non-Marking Elastomer Swivel Caster, No Brake, Loads Up To 1000 (16SE05228S)
- ALBION 4" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, Face Brake, Loads Up To 1000 lb (16XI04201SFBA)
- ALBION 5" X 2" Non-Marking Polyurethane Round Rigid Caster, No Brake, Loads Up To 1000 lb (16PM05228R)
- ALBION 5" X 2" Non-Marking Polypropylene Swivel Caster, Face Brake, Loads Up To 550 lb (16PB05201SFBA)
- ALBION 5" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1000 lb (16PI05201S)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Rigid Top Plate Caster (SCC-20R514-TPRB)
- Albion Plate Casters