Shop All Plate Casters
Albion
5" X 1-1/4" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 250 lb
Mfr # P2XA05031S
Zoro # G7812186
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 250 lb
- Number of Wheels 1
- Wheel Dia. 5 in
- Wheel Width 1-1/4 in
- Caster Stem Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # P2XA05031S
- Zoro # G7812186
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 5/16 in |
Mounting Plate Size | 2-1/2 in X 3-5/8 in |
Mounting Height | 6-3/16 in |
For Axle Dia. | 3/8 in |
Description
Swivel, Plate Caster, Load Rating 250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 15 ft L, 2 in W, Polyester, Silver (EE2802TFX15)
- METALTECH Scaffold Caster, 8inLx3-3/4inWx13-1/2inH (M-MBC8)
- VESTIL 140 H Steel Maintenance Ladder - 11 Step Grip-Strut, 11 Steps (LAD-MM-11-G)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 4 in W, Nylon, Yellow (EE1804NFX12)
- ALBION 5" X 1-1/4" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 250 lb (P2XA05031R)
- ALBION 5" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 900 lb (16EG05201R)
- ALBION 6" X 2" Non-Marking Polyurethane Round Swivel Caster, Face Brake, Loads Up To 1250 lb (18PM06228SFBE)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 700 lb (16PI04201ST)
- ALBION 8" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, Face Brake, Loads Up To 1000 lb (05XI08201SFBD)
- ALBION 6" X 2" Non-Marking Rubber Soft Flat Swivel Caster, Face Brake, Loads Up To 600 lb (16XS06201SFBA)
- ZORO SELECT Rgd Plat Castr, Polyolfin, 2-1/2 in, 175 lb (1UKT6)
- Albion Plate Casters