Shop All Plate Casters
Albion
4" X 2" Non-Marking Rubber Soft Flat Swivel Caster, Total Lock Brake, Loads Up To 350 lb
Mfr # 16XS04201ST
Zoro # G600712799
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 350 lb
- Number of Wheels 1
- Wheel Dia. 4 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16XS04201ST
- Zoro # G600712799
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Mounting Height | 5-5/8 in |
Swivel Radius | 6 9/16 in |
Overall Wheel Width | 2 in |
For Axle Dia. | 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 350 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Swivel Caster Hs 5 X2 Plastex (S-HS-5P)
- PEERLESS CHAIN 1/2 X 20FT G100 BINDER 1/CTN, 5228360 (5228360)
- VESTIL Yellow Pallet Truck, 5.5K, 27 x 48 (PM5-2748-Y)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AWP2436A8 A5-8 B1 C2 P6)
- ALBION 5" X 2" Non-Marking Polyurethane Round Swivel Caster, No Brake, Loads Up To 1000 lb (18PM05228S)
- ALBION 5" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 1000 lb (16TM05201S)
- ALBION 4" X 2" Non-Marking Phenolic Swivel Caster, Face Brake, Loads Up To 800 lb (16TM04201SFBA)
- ALBION 6" X 2" Non-Marking Rubber Monoprene Swivel Caster, No Brake, Loads Up To 250 lb (16SZ06228S)
- ALBION 12" X 4 Rubber Pneumatic Swivel Caster, No Brake, Loads Up To 445 lb (16SF12727S)
- ALBION 5" X 2" Non-Marking Polypropylene Rigid Caster, No Brake, Loads Up To 550 lb (16PB05201R)
- ZORO SELECT Plate Caster, 1250 lb. Load, Silver Wheel (BHS-C080R-16)
- Albion Plate Casters