Shop All Plate Casters
Albion
4" X 2" Non-Marking Rubber Soft Flat Swivel Caster, No Brake, Loads Up To 400 lb
Mfr # 05XS04201S
Zoro # G800712896
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 400 lb
- Number of Wheels 1
- Wheel Dia. 4 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 05XS04201S
- Zoro # G800712896
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
For Axle Dia. | 1/2 in |
Mounting Height | 5-5/8 in |
Overall Wheel Width | 2 in |
Swivel Radius | 3 7/16 in |
Mounting Bolt Dia. | 3/8 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Crown
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (NER030CD-20)
- ZORO SELECT Swivel NSF-Listed Plate Cstr, Polyolefin, 3 in, 270 lb (P2S-PB030G-P)
- ZORO SELECT Master Link, 9900 lb. Work Load, Enamel (8451200)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 3 in W, Polyester, Silver (EE2803TFX12)
- ALBION 6" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1200 lb (16PI06201S)
- ALBION 4" X 2" Non-Marking Polyurethane Premium Swivel Caster, No Brake, Loads Up To 600 lb (18EG04229S)
- ALBION 6" X 2" Non-Marking Polyurethane Round Swivel Caster, Face Brake, Loads Up To 1250 lb (16PM06228SFBA)
- ALBION 8" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1250 lb (18AX08228R)
- ALBION 5" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 900 lb (18EG05229R)
- ALBION 6" X 2" Non-Marking Polyurethane Round Swivel Caster, Face Brake, Loads Up To 1250 lb (18PM06228SFBE)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 120 lb (PRI30120ZN-TPU)
- Albion Plate Casters