Shop All Plate Casters
Albion
4" X 2" Non-Marking Rubber Soft Flat Swivel Caster, No Brake, Loads Up To 350 lb
Mfr # 18XS04229S
Zoro # G8093796
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 350 lb
- Number of Wheels 1
- Wheel Dia. 4 in
- Wheel Width 2 in
- Caster Stem Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 18XS04229S
- Zoro # G8093796
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
For Axle Dia. | 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 5-5/8 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Description
Swivel, Maintenance-Free Plate Caster, Load Rating 350 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Stair Climber Kit w/Glide Bars, Aluminum (86006)
- LIFT-ALL Roundsling, Endless, 10 ft L, 50000 lb Cap (KEN50KX10)
- DAYTON Chain, Grade 80, 9/32 Size, 40 ft., 3500 lb., Standards: NACM (5WRP9)
- ASHLAND CONVEYOR Roller Bracket, For 11/16 In Hex Axle (L BRKT 11/16H 2.5)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 700 lb (16PI04201SFBA)
- ALBION 8" X 2" Non-Marking Rubber Soft Round Rigid Caster, No Brake, Loads Up To 600 lb (16XR08201R)
- ALBION 8" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1250 lb (16PI08201S)
- ALBION 6" X 2" Non-Marking Nylon Maxim Swivel Caster, Total Lock Brake, Loads Up To 1200 lb (16NG06201ST)
- ALBION 8" X 2" Non-Marking Nylon Glass Filled Hi Temp Rigid Caster, No Brake, Loads Up To 1250 lb (16HT08201R)
- ALBION 5" X 2" Non-Marking Polyurethane Premium Swivel Caster, Total Lock Brake, Loads Up To 900 lb (16EG05201ST)
- SERVICE CASTER 4 Inch Kingpinless Solid Poly Wheel Swivel Top Plate Caster (SCC-KP30S420-SPUR)
- Albion Plate Casters