Shop All Plate Casters
Albion
4" X 2" Non-Marking Rubber Soft Flat Swivel Caster, Face Brake, Loads Up To 350 lb
Mfr # 18XS04229SFBE
Zoro # G8093610
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Kingpinless Swivel
- Load Rating 350 lb
- Number of Wheels 1
- Wheel Dia. 4 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 18XS04229SFBE
- Zoro # G8093610
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Mounting Height | 5-5/8 in |
Mounting Bolt Dia. | 3/8 in |
For Axle Dia. | 1/2 in |
Description
Swivel, Maintenance-Free Plate Caster, Load Rating 350 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Contact Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Straight Ladder, Fiberglass, 375 lb Load Capacity (33116)
- TANIS Strip Brush Holder, Overall Length 36 In (AH100836CF)
- ADVANTAGE 500' 1/16 Diameter 7x7 Galvanized Aircraft Cable (GAC0627X7R500)
- WOODS POWR-GRIP Handle Weldment (HANDLE)
- ALBION Caster Wheel, 6"x2", Orange (AN0622808MAX)
- ALBION 8" X 2" Non-Marking Polypropylene Swivel Caster, Face Brake, Loads Up To 850 lb (16PB08201SFBA)
- ALBION 4" X 2" Non-Marking Polyurethane X-Treme Rigid Caster, No Brake, Loads Up To 1000 lb (16XI04201R)
- ALBION 16 Series Floor Lock (90TM06501S)
- ALBION 6" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1230 lb (16PD06201R)
- ALBION 5" X 2" Non-Marking Phenolic Rigid Caster, No Brake, Loads Up To 1000 lb (16TM05201R)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 1000 lb., Blk (435X71)
- Albion Casters