Shop All Plate Casters
Albion
4" X 2" Non-Marking Rubber Soft Flat Rigid Caster, No Brake, Loads Up To 350 lb
Mfr # 18XS04229R
Zoro # G8093455
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Product Group Rigid Caster
- Load Rating 350 lb
- Wheel Dia. 4 in
- Wheel Width 2 in
- Wheel/Tread Material Rubber Soft (Flat)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 18XS04229R
- Zoro # G8093455
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Mounting Height | 5-5/8 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
For Axle Dia. | 1/2 in |
Swivel Radius | None- Rigid Caster |
Description
Rigid, Plate Caster, Load Rating 350 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A6E10B8D3C2P6)
- WOODS POWR-GRIP Suction Cup Lifter, 1.5 In, Vertical Hndl (PU0950)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 46-071 Number 7 .21875 in. x 1200 ft. Buffalo Cotton Sash Cord Spool (46-071)
- RUBBERMAID COMMERCIAL Caster Kit with Hardware (FG3317L1BLA)
- ALBION 5" X 2" Non-Marking Rubber Soft Flat Swivel Caster, No Brake, Loads Up To 375 lb (18XS05229S)
- ALBION 10" X 3" Non-Marking Nylon Tronix Swivel Caster, No Brake, Loads Up To 4100 lb (310NX10528S)
- ALBION 6" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, Face Brake, Loads Up To 1000 lb (16XI06201SFBA)
- ALBION 5" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 900 lb (18EG05229R)
- ALBION 4" X 2" Non-Marking Polyurethane Premium Swivel Caster, No Brake, Loads Up To 600 lb (16EG04201S)
- ALBION 5" X 2" Non-Marking Polyurethane Round Swivel Caster, No Brake, Loads Up To 1000 lb (18PM05228S)
- ZORO SELECT Plate Caster, Swivel, Light-Medium Duty (426A84)
- Albion Casters