Shop All Plate Casters
Albion
4" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, Face Brake, Loads Up To 1000 lb
Mfr # 16XI04201SFBA
Zoro # G700712897
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 1000 lb
- Number of Wheels 1
- Wheel Dia. 4 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16XI04201SFBA
- Zoro # G700712897
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Swivel Radius | 4 2/25 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Overall Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
For Axle Dia. | 1/2 in |
Mounting Height | 5-5/8 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type FBD Stainless Steel Face Brake (FBD), Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEWAG Chain, 100 ft. L, Trade Size 3/8 in. (4517/100)
- DAYTON Cable, 1/4 In, 50ft.L, 1280 lb., 7x19, SS (2VJU7)
- MEADOW LANE Black Rail Connector for Ladder Rail (EG.41.08)
- JET Hand Chain Hoist W/ 20ft Lift, 1-1/2Ton (S90-150-20)
- ALBION 3" X 1-1/4" Non-Marking Rubber Soft Round Swivel Caster, Face Contact Brake, Loads Up To 200 lb (P2XR03028SF)
- ALBION 6" X 1-7/8" Cast Iron Rigid Caster, No Brake, Loads Up To 1250 lb (16CA06201R)
- ALBION 5" X 2" Non-Marking Polyurethane Round Swivel Caster, No Brake, Loads Up To 1000 lb (18PM05228S)
- ALBION 5" X 2" Non-Marking Nylon Hd Glass Filled Swivel Caster, No Brake, Loads Up To 1200 lb (16DT05201S)
- ALBION 5" X 1-7/8" Cast Iron Swivel Caster, Face Brake, Loads Up To 1250 lb (16CA05201SFBA)
- ALBION 4" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 700 lb (16XA04201R)
- CASTERHQ MEDIUM DUTY 8"X 2" RED POLYURETHANE ON IRON WHEEL, RIGID CASTER 1,250 (MD8X2PIRV)
- Albion Plate Casters