Shop All Plate Casters
Albion
4" X 2" Non-Marking Polyurethane V Grove Rigid Caster, No Brake, Loads Up To 300 lb
Mfr # 16XV04202R
Zoro # G200719891
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 300 lb
- Number of Wheels 1
- Wheel Dia. 4 in
- Wheel Width 2 in
- Caster Stem Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16XV04202R
- Zoro # G200719891
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Mounting Height | 5-5/8 in |
Swivel Radius | 3 3/8 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Recommended Track Size | 7/8 in x 7/8 in |
Mounting Bolt Dia. | 3/8 in |
Description
Rigid, Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape V-Groove
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd Plate Cstr, Phnolic, 6 in, 1200 lb, Rllr (1ULR1)
- ERICKSON 2"X30Ft 10,000 lb Long Handle Ratchet Flat Hks w/ Bonus Web Clamp Bulk (58500)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 10' - 4-ply (EE4-902-10-T3)
- KINGCORD 5/32 in. x 400 ft. Orange Nylon Paracord 550 Rope - Type III Mil-Spec (644621TV)
- ALBION 4" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 600 lb (120EG04229R)
- ALBION 6" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1200 lb (16PI06201S)
- ALBION 8" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1250 lb (16PD08201S)
- ALBION 6" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 1100 lb (16EG06201R)
- ALBION 8" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1250 lb (16PI08201R)
- ALBION 4" X 1-1/4" Non-Marking Rubber Soft Round Swivel Caster, Face Contact Brake, Loads Up To 250 lb (P2XR04028SF)
- SHEPHERD HARDWARE Shepherd Hardware 9174 2 in. Steel Wheel Swivel Plate Caster (536393)
- Albion Casters