Shop All Plate Casters
Albion
4" X 2" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 700 lb
Mfr # 16XA04201ST
Zoro # G300712969
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 700 lb
- Number of Wheels 1
- Wheel Dia. 4 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16XA04201ST
- Zoro # G300712969
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
For Axle Dia. | 1/2 in |
Mounting Height | 5-5/8 in |
Swivel Radius | 6 9/16 in |
Overall Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 600 lb, Swivel Lock Type Total Lock, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Air Cylinder Cart, 2 Cylinders, 2400 psi (MP-2L)
- ENPAC Cylinder Bracket, 3 To 10 In. Dia. (7216-YE)
- PYLE Car Curb RampDriveway Rubber Threshold Car Curb-Side Bridge, PCRBDR24 (PCRBDR24)
- PEERLESS Chain, Jack, Twist, 100 ft., 29 lb., Weldless (7501232)
- ALBION 4" X 2" Non-Marking Polyurethane X-Treme Rigid Caster, No Brake, Loads Up To 1000 lb (16XI04201R)
- ALBION 5" X 2" Non-Marking Phenolic Swivel Caster, Face Brake, Loads Up To 1000 lb (16TM05201SFBA)
- ALBION 4" X 2" Non-Marking Polypropylene Rigid Caster, No Brake, Loads Up To 450 lb (16PB04201R)
- ALBION 5" X 1-7/8" Cast Iron Swivel Caster, Face Brake, Loads Up To 1250 lb (16CA05201SFBA)
- ALBION 6" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, Face Brake, Loads Up To 1000 lb (16XI06201SFBA)
- ALBION 4" X 1-7/8" Cast Iron Swivel Caster, Total Lock Brake, Loads Up To 1000 lb (16CA04201ST)
- RWM Kgpnls Plt Cstr, Swvl, Poly, 8", 3000 lb, A (75-UIB-0820-S-INF)
- Albion Plate Casters