Shop All Plate Casters
Albion
4" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 700 lb
Mfr # 16PD04201S
Zoro # G8661780
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 700 lb
- Number of Wheels 1
- Wheel Dia. 4 in
- Wheel Width 2 in
- Mounting Bolt Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16PD04201S
- Zoro # G8661780
- UPC # N
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 3 11/16 in |
Overall Wheel Width | 2 in |
Mounting Height | 5-5/8 in |
For Axle Dia. | 1/2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 700 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL MATERIAL HANDLING AMH Cable Puller 1700/3400 Lb, 20/10 Ft (C3400-3H)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S314-SRS-TLB-TP2-2-R-2)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 24 x 48", Steel, 3 Shelves, 5000 lb (3GH248-8PHKBKPL)
- GLOBAL INDUSTRIAL Heavy Duty Aluminum Dock Plate, 72W x 30L, 11,350 Lb. Capacity (988887)
- ALBION 4" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 700 lb (16PD04201R)
- ALBION 4" X 2" Non-Marking Polyurethane X-Treme Rigid Caster, No Brake, Loads Up To 1000 lb (16XI04201R)
- ALBION 5" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1000 lb (16XA05201SFBA)
- ALBION 6" X 2" Non-Marking Nylon Hd Glass Filled Rigid Caster, No Brake, Loads Up To 1200 lb (05DT06201R)
- ALBION 6" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1200 lb (16PI06201S)
- ALBION 8" X 2" Non-Marking Polyurethane Round Rigid Caster, No Brake, Loads Up To 1250 lb (16PM08228R)
- GREENLEE Plate Caster Kit, 900 lb. Load Rating (CRSL8)
- Albion Casters