Shop All Plate Casters
Albion
4" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 700 lb
Mfr # 16XA04201SFBA
Zoro # G100712985
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 700 lb
- Number of Wheels 1
- Wheel Dia. 4 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16XA04201SFBA
- Zoro # G100712985
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
For Axle Dia. | 1/2 in |
Overall Wheel Width | 2 in |
Swivel Radius | 4 1/16 in |
Mounting Height | 5-5/8 in |
Mounting Bolt Dia. | 3/8 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Alum. Walk Ramp, Overlap Style, 96 x 28" (AWR-28-8A)
- KEEPER Bungee Strap, Black, 24 in Length, EPDM Rubber (06224)
- US CARGO CONTROL 2" x 50' Black Ratchet Strap w/ Black Flat Hook (5050FH-BLK)
- LEVELOK Ladder Levelers Quick Connect Base Unit (LL-QC-1)
- ALBION 4" X 1-7/8" Cast Iron Swivel Caster, Total Lock Brake, Loads Up To 1000 lb (16CA04201ST)
- ALBION 6" X 2" Non-Marking Polyurethane Round Rigid Caster, No Brake, Loads Up To 1250 lb (18PM06228R)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 800 lb (18AX04228SFBE)
- ALBION Caster Wheel, 6"x2", Maroon (AX0622808MAX)
- ALBION 4" X 2" Non-Marking Rubber Soft Flat Swivel Caster, Total Lock Brake, Loads Up To 350 lb (16XS04201ST)
- ALBION 5" X 2" Non-Marking Polyurethane Premium Swivel Caster, No Brake, Loads Up To 900 lb (18EG05229S)
- ZORO SELECT NSF-Listed Plate Caster, 1000 lb. Ld Rating, Roller (P21S-PH050R-14-CB)
- Albion Plate Casters