Shop All Plate Casters
Albion
4" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 800 lb
Mfr # 18AX04228R
Zoro # G8093656
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Product Group Rigid Caster
- Load Rating 800 lb
- Wheel Dia. 4 in
- Wheel Width 2 in
- Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 18AX04228R
- Zoro # G8093656
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Mounting Height | 5-5/8 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
For Axle Dia. | 1/2 in |
Swivel Radius | None- Rigid Caster |
Description
Rigid, Plate Caster, Load Rating 800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Replacement Cam/Pad Kit for 1 ton GXL Clamp (6506211)
- CAMPBELL CHAIN & FITTINGS 1/16" Cable Ferrules (2 pcs) & Stops (2 pcs) Set, Aluminum (B7675404)
- CAMPBELL CHAIN & FITTINGS 1/0 Double Loop (Inco) Chain, Zinc Plated, 100' per Reel (AW0751024N)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (37630012SAL)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 800 lb (18AX04228S)
- ALBION 6" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1230 lb (16PD06201SFBA)
- ALBION 5" X 2" Non-Marking Rubber Soft Flat Swivel Caster, No Brake, Loads Up To 375 lb (18XS05229S)
- ALBION 4" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 700 lb (16XA04201R)
- ALBION 6" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1230 lb (16PD06201R)
- ALBION 8" X 2" Non-Marking Elastomer Swivel Caster, To 1200Tal Lock Brake, Loads Up To 1200 (16SE08228ST)
- CASTERHQ 6" Casters for Jobox And Jobsite, Sold As 1 Set (O6J-CD8-WU6)
- Albion Casters