Shop All Plate Casters
Albion
4" X 2" Non-Marking Polyurethane Premium Swivel Caster, No Brake, Loads Up To 600 lb
Mfr # 18EG04229S
Zoro # G8092229
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 600 lb
- Number of Wheels 1
- Wheel Dia. 4 in
- Wheel Width 2 in
- Caster Stem Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Albion
- MFR # 18EG04229S
- Zoro # G8092229
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Mounting Height | 5-5/8 in |
Description
Swivel, Maintenance-Free Plate Caster, Load Rating 600 lb, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 0, Caster Brake Type No Brake Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 600 lb. Load Rating, Swivel (400K49)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 43 High Test Chain, Bright, 60' per Square Pail (T0184516)
- SERVICE CASTER 2 Inch Antique Brass Hooded Nylon Wheel Grip Ring Chair Caster with Brake, 5PK (SCC-GR02S50D-NYS-WA-B-716X78-5)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A6E20B8C2P6)
- ALBION 4" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 600 lb (18EG04229R)
- ALBION Caster Wheel, 8"x2", Orange (AN0822808MAX)
- ALBION 6" X 2" Non-Marking Phenolic Swivel Caster, Face Brake, Loads Up To 1200 lb (16TM06201SFBA)
- ALBION 16 Series Floor Lock (90TM06501S)
- ALBION 5" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 900 lb (18EG05229R)
- ALBION 6" X 2" Non-Marking Phenolic Rigid Caster, No Brake, Loads Up To 1200 lb (16TM06201R)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Load Rating, Swivel (400K70)
- Albion Casters