Shop All Plate Casters
Albion
4" X 2" Non-Marking Polyurethane Premium Swivel Caster, No Brake, Loads Up To 600 lb
Mfr # 120EG04229S
Zoro # G7282747
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Kingpinless Swivel
- Load Rating 600 lb
- Number of Wheels 1
- Wheel Dia. 4 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 120EG04229S
- Zoro # G7282747
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Hub Length | 2 3/16 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Mounting Height | 5-1/8 in |
Description
Swivel, Corrosion-Resistant Kingpinless Plate Caster, Load Rating 600 lb, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 170 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (1513R2642A3E10B4W4C1P3)
- OZ LIFTING PRODUCTS Lever Hoist, 6000 lb., 20ft. Load Chain, 6000 lb. Load Capacity, 20 ft Hoist Lift (OZIND300-20LH)
- SHOP TUFF Electric Cable Hoist, 440lb-880lb, 440/880 lb., 18ft (STF-4488EH)
- DURABLE CORP M-18 Loading Dock Bumper (M-M18)
- ALBION 6" X 2" Non-Marking Polyurethane Round Swivel Caster, Face Brake, Loads Up To 1250 lb (18PM06228SFBE)
- ALBION 5" X 2" Non-Marking Rubber Soft Flat Swivel Caster, No Brake, Loads Up To 375 lb (18XS05229S)
- ALBION 8" X 2" Non-Marking Rubber Monoprene Swivel Caster, No Brake, Loads Up To 280 lb (16SZ08228S)
- ALBION 4" X 2" Non-Marking Polyurethane X-Treme Rigid Caster, No Brake, Loads Up To 1000 lb (16XI04201R)
- ALBION 6" X 1-7/8" Cast Iron Swivel Caster, No Brake, Loads Up To 1250 lb (16CA06201S)
- ALBION 5" X 2" Non-Marking Polypropylene Swivel Caster, Face Brake, Loads Up To 550 lb (16PB05201SFBA)
- HAMILTON Plate Caster, Swivel, Phenolic, 8 in., 1400 lb, A (S-HS-8P-4SL-FB)
- Albion Casters