Shop All Plate Casters
Albion
4" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 600 lb
Mfr # 120EG04229R
Zoro # G7282722
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 600 lb
- Number of Wheels 1
- Wheel Dia. 4 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 120EG04229R
- Zoro # G7282722
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Hub Length | 2 3/16 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 5-5/8 in |
Description
Rigid, Corrosion-Resistant Kingpinless Plate Caster, Load Rating 600 lb, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Blue Steel Dual Handle Hand Truck Hard Rubber Wheels 500 lb (DHHT-500S-HR)
- WILTON Compact Lever Hoist - 5FT Chain 0.25 Ton, 500 lb. Load Capacity, 5 ft Hoist Lift (JLH-25-5)
- BULK-STRAP Bulk Webbing, 300 ft x 3 In, 3200 lb (03M17337)
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel (2TAA2)
- ALBION 8" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1250 lb (18AX08228R)
- ALBION 8" X 2" Non-Marking Phenolic Swivel Caster, Face Brake, Loads Up To 1250 lb (16TM08201SFBA)
- ALBION 5" X 1-7/8" Cast Iron Swivel Caster, Face Brake, Loads Up To 1250 lb (16CA05201SFBA)
- ALBION 6" X 2" Non-Marking Polyurethane Premium Swivel Caster, No Brake, Loads Up To 1100 lb (16EG06201S)
- ALBION 5" X 2" Non-Marking Polyurethane Premium Swivel Caster, Total Lock Brake, Loads Up To 900 lb (16EG05201ST)
- ALBION 8" X 2" Non-Marking Polypropylene Swivel Caster, Face Brake, Loads Up To 850 lb (16PB08201SFBA)
- ZORO SELECT Swivel Plate Caster, Rubber, 8 in., 600 lb. (1NWJ8)
- Albion Casters